Motion
7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER

3M
7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER

7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER
MI ITEM #08906362
MFR #7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER
List Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER

7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER
MI ITEM #08906362
MFR #7010251045 16X16X1 FURNACE FILTER AL16-4 FILTRETE ALLERGEN REDUCTION FILTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.17/each for your price

Overview

Mfr description
7010251045 16X16X1 FURNACE FILTER AL16-4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • Exclusive Filtrete™ Brand 3-in-1 technology from 3M traps unwanted air particles, letting cleaner air flow through
  • Filtrete 1000 MPR (Microparticle Performance Rating) equates to MERV 11
  • 1000 and 1200 MPR also available in 4”, 4” slim fit and 5” air filters
  • For optimal performance, change your home air filter at least every 90 days for 1” filters, and at least every 12 months for 4” and 5” filters
  • For residential use only
  • The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/changereminders) that works for you!

Specifications

  • Manufacturer Upc Number
    00051141329376
  • UPC_NO
    00051141329376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text