Specifications
Dimensions
- Flute Length2-3/4 in
- Helix Angle30 °
- Overall Length4-1/4 in
Details
- Cutting DirectionRight
- Double MarginNo
- Finish CoatingBronze SST Coating
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number662980284780
- MaterialHSS+Co
- Material GradeM35
- Number Of Flutes2
- Package Qty10
- Point Angle135 °
- Point TypeSplit Point
- SeriesSST+
- Shank TypeRound Shank
- SpecificationFor use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
- Spiral DirectionRight Hand
- Spiral TypeHigh Flow
Overview
Mfr description
01C509 DRILL BIT "I" .272
- "High flow" flute design; Back tapered body; Drills more holes, faster; Exclusive self-centering "Speed Tip"; Heavy-duty fully ground body construction; Special bronze SST surface treatment; Walter SST+ drill bits are now made with cobalt blend to drill even moreholes faster in any type of material.