Overview
Mfr description
3 PLY 150 WHITE RMV COVER X FRICTION
- Constructed with multiple plies of spun polyester, this carcass provides great tracking, with excellent strength and lace holding ability
- A premium, lightweight product that is extremely versatile
Specifications
- Belt TypeLightweight
- Ply3
- CompoundRMV
- Belt Thickness0.14 in
- Working Strength150 lbs
- CarcassSpun Polyester
- ColorWhite
- Bottom CoverFriction
- Top CoverSmooth
- Thickness0.14 in
- Minimum Pulley Diameter2.5 in
- Fire ResistantNon Fire Resistant
- Elongation at Break1-2 %
- Temperature Range20°F to 180 °F
- Oil ResistantOil Resistant
- Alligator15
- ClipperU2
- Endless SpliceFinger, Skive
- Plastic RivetAPF150 W Recess
- Plastic SpiralASL90
- StapleRS125
- Solid PlateNot Recommended
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- FDA AcceptedFDA
- Product TypeFood Handling
- Weight Per Inch0.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data