Motion
3840
Food Handling Belt - #3840 1-Ply 34# Polyester Monofilament White Urethane Cover x Bare Anti-static
MI ITEM #08907437
MFR #3840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #3840 1-Ply 34# Polyester Monofilament White Urethane Cover x Bare Anti-static
MI ITEM #08907437
MFR #3840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 PLY 28 WHITE PU COVER X BARE MONO
  • The preferred belting style in most applications in today’s food industries, including candy & confectionery, baking, fruit & vegetables, pickles, canning, and meat & poultry processing
  • The lightweight, low friction bottom make these among the most efficient belts on the market
  • They are also commonly used in industrial applications when a non-marking or a light colored, abrasion resistant belt is required

Specifications

  • Belt Type
    Lightweight
  • Ply
    1
  • Compound
    Urethane
  • Belt Thickness
    0.031 in
  • Working Strength
    34 lbs
  • Carcass
    Monofilament
  • Color
    White
  • Bottom Cover
    Bare
  • Top Cover
    Smooth
  • Thickness
    0.031 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Oil Resistant
    Oil Resistant
  • Alligator
    00
  • Clipper
    Not Recommended
  • Endless Splice
    Finger
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL60
  • Staple
    Not Recommended
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    FDA, EU
  • Product Type
    Food Handling
  • Weight Per Inch
    0.011 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text