Motion
4023
Food Handling Belt - #4023 3-Ply 105# Polyester White Butyl Cover x Friction
MI ITEM #08907442
MFR #4023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #4023 3-Ply 105# Polyester White Butyl Cover x Friction
MI ITEM #08907442
MFR #4023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3P105 WHT BUTYL COS
  • Excellent temperature range for both freezer and high heat applications such as packaging, sealer, and shrink tunnels

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    Butyl
  • Belt Thickness
    0.093 in
  • Working Strength
    105 lbs
  • Carcass
    Polyester
  • Color
    White
  • Bottom Cover
    Friction
  • Top Cover
    Smooth
  • Thickness
    0.093 in
  • Minimum Pulley Diameter
    2 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    -40°F to 325 °F
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Skive, Bias Step
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Staple
    RS62
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    FDA
  • Product Type
    Food Handling
  • Weight Per Inch
    0.053 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text