Motion
4040
Food Handling Belt - #4040 3-Ply 150# Polyester White Meat-cleat Cover x Friction
Mi Item #08907443
MFR #4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #4040 3-Ply 150# Polyester White Meat-cleat Cover x Friction
Mi Item #08907443
MFR #4040

Mfr description
3P105 WHT MEAT CLEAT NITRILE
  • Nitrile rubber belt featuring a mini-cleat profile
  • Used in incline applications involving packaged meat and food processing, as well where a more aggressive top cover is required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.234 in
  • Minimum Pulley Diameter
    2 in
  • Thickness
    0.234 in
  • Weight Per Inch
    0.072 lbs

Details

  • Alligator
    7
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester
  • Clipper
    UX1
  • Color
    White
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    90° Step
  • FDA Accepted
    FDA, USDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Food Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)