Motion
4101
4101 3-Ply 42 Cotton/Polyester Brown Nitrile Friction x Friction
MI ITEM #08907445
MFR #4101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4101 3-Ply 42 Cotton/Polyester Brown Nitrile Friction x Friction
MI ITEM #08907445
MFR #4101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3P42 BRN FBS NITRILE
  • A tightly woven blend of cotton and polyester fabric
  • Often referred to as a “sheeting belt" for a variety of light and medium weight conveying
  • Nitrile compounds make this construction popular for oily conditions, particularly metal parts, and for carrying tapes for folding machines
  • It is oil, grease, and chemical resistant

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    Nitrile
  • Belt Thickness
    0.063 in
  • Working Strength
    42 lbs
  • Carcass
    Cotton/Polyester
  • Color
    Brown
  • Bottom Cover
    Friction
  • Top Cover
    Friction
  • Minimum Pulley Diameter
    1.5 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    20°F to 212 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    7
  • Clipper
    UX1SP
  • Endless Splice
    Skive, Bias Step
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Staple
    RS62
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.037 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text