Motion
4103
4103 5-Ply 70 Cotton/Polyester Brown Nitrile Friction x Friction
Mi Item #08907446
MFR #4103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4103 5-Ply 70 Cotton/Polyester Brown Nitrile Friction x Friction
Mi Item #08907446
MFR #4103

Mfr description
5P70 BRN FBS NITRILE
  • A tightly woven blend of cotton and polyester fabric
  • Often referred to as a “sheeting belt" for a variety of light and medium weight conveying
  • Nitrile compounds make this construction popular for oily conditions, particularly metal parts, and for carrying tapes for folding machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.109 in
  • Minimum Pulley Diameter
    2.5 in
  • Weight Per Inch
    0.064 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Cotton/Polyester
  • Clipper
    UX1
  • Color
    Brown
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    4
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 212 °F
  • Top Cover
    Friction
  • Working Strength
    70 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)