Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4111 4-Ply 140 Cotton/Polyester Tan SBR Transmission Friction x Friction
MI ITEM #08907447
MFR #4111

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4P140 TAN TRANSMISSION
  • Polyester/cotton construction gives additional cushioning and strength
  • Non-marking tan product is a versatile and economical choice for package handling, production/assembly lines, and parcels

Specifications

  • Belt Type
    Lightweight
  • Ply
    4
  • Compound
    SBR
  • Belt Thickness
    0.172 in
  • Working Strength
    140 lbs
  • Carcass
    Cotton/Polyester
  • Color
    Tan
  • Bottom Cover
    Friction
  • Top Cover
    Friction
  • Minimum Pulley Diameter
    3 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 250 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    20
  • Clipper
    U2
  • Endless Splice
    Skive, Bias Step
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Weight Per Inch
    0.085 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text