Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4113 4-Ply 200 Polyester Black Nitrile Friction x Friction
MI ITEM #08907448
MFR #4113

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4 PLY 200 BLACK FRICTION X FRICTION
  • Heavy-duty transmission style construction with a nitrile impregnation on both sides
  • Superior strength, oil resistance, and service life
  • Popular for luggage conveying and metal stamping

Specifications

  • Belt Type
    Lightweight
  • Ply
    4
  • Compound
    Nitrile
  • Belt Thickness
    0.140 in
  • Working Strength
    200 lbs
  • Carcass
    Polyester
  • Color
    Black
  • Bottom Cover
    Friction
  • Top Cover
    Friction
  • Minimum Pulley Diameter
    4 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 250 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    15
  • Clipper
    U2
  • Endless Splice
    Skive, Bias Step
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.068 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text