Motion
4129
4129 4-Ply 90 Sliptop Polyester Tan Nitrile Bare Nylon x Friction
Mi Item #08907453
MFR #4129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4129 4-Ply 90 Sliptop Polyester Tan Nitrile Bare Nylon x Friction
Mi Item #08907453
MFR #4129

Mfr description
4P90 TAN SLIDER TOP
  • The smooth nitrile cover offers good cut and abrasion resistance, as well as excellent oil resistance
  • Using a simple hand tool this belt can be easily spliced on-site to any length, or supplied with prepared ends for quicker installation
  • Troughable and easily tracked, this is an ideal belt for food and oily applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.125 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.07 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester
  • Clipper
    UX1
  • Color
    Tan
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    4
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    20°F to 212 °F
  • Top Cover
    Bare
  • Working Strength
    90 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)