Motion
4141
4141 2-Ply 90 Polyester Black PVC Matte Cover x Bare Whisper Weave Antistatic/Fire Retardant
Mi Item #08907457
MFR #4141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4141 2-Ply 90 Polyester Black PVC Matte Cover x Bare Whisper Weave Antistatic/Fire Retardant
Mi Item #08907457
MFR #4141

Mfr description
PVC 2M BLK MAT X WHSPR AS FR
  • This belt features a matte finish designed with just enough grip to allow clean transfer from conveyor
  • The whisper weave bottom ply provides exceptional low noise
  • Ideal for large distribution centers and airports It is antistatic and fire retardant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.083 in
  • Minimum Pulley Diameter
    1.2 in
  • Weight Per Inch
    0.0427 lbs

Details

  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester
  • Clipper
    UCM36SLSP
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger
  • Fire Resistant
    Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90 B
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    90 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)