Motion
4301
#4301 2-Ply 150# Polyester Black SBR Roughtop x Bare
MI ITEM #08907460
MFR #4301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4301 2-Ply 150# Polyester Black SBR Roughtop x Bare
MI ITEM #08907460
MFR #4301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    2 in
  • Thickness
    0.281 in
  • Weight Per Inch
    0.110 lbs

Details

  • Alligator
    7
  • Anti Static Protection
    No
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester
  • Clipper
    UX1
  • Color
    Black
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • Fire Resistant
    No
  • Oil Resistant
    No
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Incline Belting
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs

Overview

Mfr description
2P150 BLK ROUGH TOP SBR
  • Popular standard roughtop belt that can be used as pulley lagging
  • Features a deep, non-skid hemp impression reoughtop surface
  • Enables products to be conveyor on inclines and declines
  • Also popular for strip lagging pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought