Motion
4308
4308 3-Ply 150 Polyester/Nylon Brown Nitrile Roughtop x Bare
Mi Item #08907465
MFR #4308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4308 3-Ply 150 Polyester/Nylon Brown Nitrile Roughtop x Bare
Mi Item #08907465
MFR #4308

Mfr description
3 PLY 150 BROWN NITRILE ROUGH TOP X BARE
  • An excellent choice for oil, heat, grease, or chemical resistance
  • Extremely strong yet flexible
  • This belt is often used for oily parts and light stamping applications where sharp parts are taken up inclines to hoppers or scrap bins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.313 in
  • Minimum Pulley Diameter
    2.5 in
  • Weight Per Inch
    0.1 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester/Nylon
  • Clipper
    UX1
  • Color
    Brown
  • Compound
    Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)