Overview
Mfr description
2P150 BLK DIAMOND TOP GUM
- Sometimes referred to as “wedgegrip", our non-marking diamond shaped profiled design has high coefficient of friction for exceptional gripping capabilities
- Popular for cases, parcels, and bagged goods
- It is also used for aftermarket belts for the US post office
Specifications
- Belt TypeLightweight
- Ply2
- CompoundSBR
- Belt Thickness0.313 in
- Working Strength150 lbs
- CarcassPolyester
- ColorBlack
- Bottom CoverBare
- Top CoverImpression
- Minimum Pulley Diameter4 in
- Fire ResistantNon Fire Resistant
- Elongation at Break1-2 %
- Temperature Range0°F to 250 °F
- Belt CategoryIncline
- Oil ResistantNon-Oil Resistant
- Alligator15
- ClipperU2
- Endless SpliceBias Step
- Plastic RivetAPF150 B
- Plastic SpiralASL90
- StapleRS125
- Solid PlateNot Recommended
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Weight Per Inch0.09 lbs
- Product TypeIncline Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data