Motion
4327
4327 Interwoven 120 Polyester Black PVC Crescent Top x Brushed
Mi Item #08907469
MFR #4327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4327 Interwoven 120 Polyester Black PVC Crescent Top x Brushed
Mi Item #08907469
MFR #4327

Mfr description
PVC 120 BLK CT BULK (908760)
  • Crescent top profiles project from the belt surface to aggressively assist the belt in moving bulk solids
  • By running the belt in the opposite direction, the crescent shapes can assist in drainig liquids from wet products
  • Crescents overlap to assure a smooth, quiet running on return rolls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.240 in
  • Minimum Pulley Diameter
    2 in
  • Thickness
    0.24 in
  • Weight Per Inch
    0.089 lbs

Details

  • Alligator
    15
  • Anti Static Protection
    No
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Brushed
  • Carcass
    Interwoven Polyester
  • Clipper
    UX1
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)