Motion
4346
4346 2-Ply 100 Polyester Monofilament Green PVC Roughtop x Bare
Mi Item #08907476
MFR #4346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4346 2-Ply 100 Polyester Monofilament Green PVC Roughtop x Bare
Mi Item #08907476
MFR #4346

Mfr description
2 PLY 100 GREEN PVC ROUGH TOP X BARE
  • Soft, high grip PVC top cover with plied polyester monofilament carcass to wrap small pulley diameters and low stretch features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.219 in
  • Minimum Pulley Diameter
    2.4 in
  • Weight Per Inch
    0.08 lbs

Details

  • Alligator
    7
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    U2
  • Color
    Green
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)