Motion
4357
4357 Interwoven 170 Polyester Red PVC Roughtop x Friction
Mi Item #08907478
MFR #4357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4357 Interwoven 170 Polyester Red PVC Roughtop x Friction
Mi Item #08907478
MFR #4357

Mfr description
PVC 200 RED ROUGH TOP X BRUSH
  • Tough, durable, and low stretch carcass combined with tough PVC cover provides moderate oil and chemical resistance
  •  Very popular for transporting OSB/particle boards, and in the plywood industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.340 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.095 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Interwoven Polyester
  • Clipper
    U2
  • Color
    Red
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    170 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)