Motion
4377
4377 3-Ply 150 Polyester/Nylon Blue Carboxylated Nitrile Roughtop x Bare
MI ITEM #08907480
MFR #4377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4377 3-Ply 150 Polyester/Nylon Blue Carboxylated Nitrile Roughtop x Bare
MI ITEM #08907480
MFR #4377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 PLY 150 BLUE CARBOX ROUGH TOP
  • Good choice for high wear and abrasive applications
  • Oil, grease, and chemical resistant
  • Popular for metal stamping, corrugated box, and paper conversion applications

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    Carbox Nitrile
  • Belt Thickness
    0.313 in
  • Working Strength
    150 lbs
  • Carcass
    Polyester/Nylon
  • Color
    Blue
  • Bottom Cover
    Bare
  • Top Cover
    Impression
  • Minimum Pulley Diameter
    4 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 250 °F
  • Belt Category
    Incline
  • Oil Resistant
    Oil Resistant
  • Alligator
    15
  • Clipper
    U2
  • Endless Splice
    Bias Step
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.125 lbs
  • Product Type
    Incline Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text