Motion
4378
4378 1-Ply 150 Plastic Mesh ZipLink Blue Carboxylated Nitrile Roughtop x Bare
Mi Item #08907481
MFR #4378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4378 1-Ply 150 Plastic Mesh ZipLink Blue Carboxylated Nitrile Roughtop x Bare
Mi Item #08907481
MFR #4378

Mfr description
1 PLY BLUE CARBOX ROUGH TOP X BARE
  • Apache's ZipLink belt features a blue carboxilated nitrile roughtop on a polyester monofilament spiral link mesh carcass
  • The ZipLink design eliminates mechanical lace and replaces time consuming, costly, vulcanized endless splices
  • Features a longer service life due to no "weak link", elimnating failures common to other splices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.296 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.105 lbs

Details

  • Alligator
    Not Recommended
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Plastic Mesh
  • Clipper
    Not Recommended
  • Color
    Blue
  • Compound
    Carbox Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    ZipLink Splice
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    Not Recommended
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)