Motion
5040
5040 Interwoven 120 Polyester Black PVC Friction x Brushed
Mi Item #08907483
MFR #5040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5040 Interwoven 120 Polyester Black PVC Friction x Brushed
Mi Item #08907483
MFR #5040

Mfr description
PVC 120 BLK FBS BULK BELT
  • Very popular specification for package and parcel handling Low coefficient of friction on cover surfaces for easy accumulation of products
  • Tough, low stretch, and excellent fastener and tracking properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.109 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.055 lbs

Details

  • Alligator
    7
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Interwoven Polyester
  • Clipper
    UX1
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Friction
  • Working Strength
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)