Specifications
Dimensions
- Belt Thickness0.141 in
- Minimum Pulley Diameter3 in
- Weight Per Inch0.08 lbs
Details
- Alligator15
- Belt CategoryPVC
- Belt TypeLightweight
- Bottom CoverCover
- CarcassInterwoven Polyester
- ClipperU2SP
- ColorBlack
- CompoundPVC
- Elongation at Break1-2 %
- Endless SpliceFinger, Skive
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantNon-Oil Resistant
- Plastic RivetAPF150 B
- Plastic SpiralNot Recommended
- Ply1
- Product TypePVC Belting
- Solid PlateNot Recommended
- StapleRS125
- Temperature Range0°F to 180 °F
- Top CoverCover
- Working Strength120 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)