Motion
5050
5050 Interwoven 150 Polyester Black PVC Friction x Brushed
MI ITEM #08907486
MFR #5050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5050 Interwoven 150 Polyester Black PVC Friction x Brushed
MI ITEM #08907486
MFR #5050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.1063 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.06 lbs

Details

  • Alligator
    15
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Interwoven Polyester
  • Clipper
    UX1
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Friction
  • Working Strength
    150 lbs

Overview

Mfr description
PVC 150 BLACK FRICTION X BRUSH
  • Very popular specification for package and parcel handling
  • Low coefficient of friction on cover surfaces for easy accumulation of products
  • Tough, low stretch, and excellent fastener and tracking properties, with higher tension rating for heavier loads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text