Motion
5051
5051 Interwoven 150 Polyester Black PVC Cover x Brushed
Mi Item #08907487
MFR #5051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5051 Interwoven 150 Polyester Black PVC Cover x Brushed
Mi Item #08907487
MFR #5051

Mfr description
1 PLY PVC 150 BLK C X BRUSHED
  • Very popular medium-duty PVC belt
  • Providen for long wearing, high performance, and problem-free material handling
  • Ideal for a variety of slider bed and roller bed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.172 in
  • Minimum Pulley Diameter
    4 in
  • Thickness
    0.172 in
  • Weight Per Inch
    0.100 lbs

Details

  • Alligator
    20
  • Anti Static Protection
    No
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Brushed
  • Carcass
    Interwoven Polyester
  • Clipper
    U2
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B Recess
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Cover
  • Working Strength
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)