Specifications
Dimensions
- Belt Thickness0.219 in
- Minimum Pulley Diameter6 in
- Thickness0.219 in
- Weight Per Inch0.130 lbs
Details
- Alligator27
- Anti Static ProtectionNo
- Belt CategoryPVC
- Belt TypeLightweight
- Bottom CoverFriction
- CarcassInterwoven Polyester
- ClipperU4
- ColorBlack
- CompoundPVC
- Elongation at Break1-2 %
- Endless SpliceFinger, Skive
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantNon-Oil Resistant
- Plastic RivetNot Recommended
- Plastic SpiralNot Recommended
- Ply1
- Product TypePVC Belting
- Solid PlateNot Recommended
- StapleRS187
- Temperature Range0°F to 180 °F
- Top CoverCover
- Working Strength200 lbs
Overview
Mfr description
PVC 200 BLACK COVER X BRUSH
- Heavier-duty PVC belt proven for long wearing, high performance, and problem-free material handling
- Popular as heavy-duty package and bulk product conveyor belt on both slider bed and roller bed conveyors