Motion
5065
5065 Interwoven 250 Polyester Black PVC Cover x Cover FR/SC
MI ITEM #08907490
MFR #5065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5065 Interwoven 250 Polyester Black PVC Cover x Cover FR/SC
MI ITEM #08907490
MFR #5065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVG 250 BLACK COVER X COVER STATIC
  • Commonly used for elevator belting in the feed and grain industries
  • Oil resistant, fire retardant, and static conductive qualities
  • This belt will not mildew or rot, MSHA approved, moisture resistant, and has high bolt retention for bucket attachments

Specifications

  • Belt Type
    Lightweight
  • Belt Thickness
    0.266 in
  • Carcass
    Interwoven Polyester
  • Bottom Cover
    Cover
  • Belt Category
    PVC
  • Alligator
    27
  • Clipper
    U5
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    550
  • Flexco Rivet
    R5
  • Minimum Pulley Diameter
    7 in;(9 in Elevator)
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    140
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Cover
  • Weight Per Inch
    0.145 lbs
  • Working Strength
    250 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text