Motion
5102
#5102 Interwoven 120# Polyester White PVC Cover x Friction
MI ITEM #08907492
MFR #5102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5102 Interwoven 120# Polyester White PVC Cover x Friction
MI ITEM #08907492
MFR #5102

Mfr description
PVC 120 WHT COS BULK
  • Most popular, white PVC food belt in today's market
  • Durable, long lasting and used in a wide variety of applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    2.5 in
  • Thickness
    0.125 in
  • Weight Per Inch
    0.103 lbs

Details

  • Alligator
    7
  • Anti Static Protection
    No
  • Belt Category
    Food Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester
  • Clipper
    UX1
  • Color
    White
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA, USDA
  • Fire Resistant
    No
  • Oil Resistant
    No
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Ply
    IWP
  • Product Type
    Food Handling
  • Staple
    RS125
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    120 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)