Motion
5104
Food Handling Belt - #5104 Interwoven 150# Polyester White PVC Cover x Friction
MI ITEM #08907493
MFR #5104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #5104 Interwoven 150# Polyester White PVC Cover x Friction
MI ITEM #08907493
MFR #5104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 150 WHITE COVER X BRUSH
  • Tough, solid woven polyester carcass offers low stretch and excellent fastener holding characteristics
  • FDA approved and USDA accepted

Specifications

  • Belt Type
    Lightweight
  • Ply
    IWP
  • Compound
    PVC
  • Belt Thickness
    0.172 in
  • Working Strength
    150 lbs
  • Carcass
    Polyester
  • Color
    White
  • Bottom Cover
    Friction
  • Top Cover
    Smooth
  • Thickness
    0.172 in
  • Minimum Pulley Diameter
    4 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    15
  • Clipper
    U2
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Staple
    RS187
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    FDA, USDA
  • Product Type
    Food Handling
  • Weight Per Inch
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text