Motion
3805
#3805 2-Ply 100# Polyester Monofilament White PVC Cover x Bare Anti-static
MI ITEM #08907497
MFR #3805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3805 2-Ply 100# Polyester Monofilament White PVC Cover x Bare Anti-static
MI ITEM #08907497
MFR #3805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 2/100 WHT COS
  • The PVC impregnated polyester monofilament carcass offers superior service in any application where it is critical the belt lay flat
  • Fabric provides great flexibility, reduced belt loading due to low friction, and superior belt tracking
  • Belt can be easily spliced endless and is available with a full range of fabrications

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    PVC
  • Belt Category
    Food Handling
  • Working Strength
    100 lbs
  • Carcass
    Monofilament
  • Color
    White
  • Bottom Cover
    Bare
  • Top Cover
    Smooth
  • Thickness
    0.078 in
  • Minimum Pulley Diameter
    1.18 in
  • Fire Resistant
    No
  • Elongation at Break
    1-2 %
  • Temperature Range
    5°F to 176 °F
  • Oil Resistant
    Yes
  • Anti Static Protection
    Yes
  • Alligator
    7
  • Clipper
    UX1SP
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Staple
    RS62
  • FDA Accepted
    FDA, EU
  • Product Type
    Food Handling
  • Weight Per Inch
    0.047 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought