Motion
4309
4309 3-Ply 150 Polyester/Nylon Orange Carboxylated Nitrile Roughtop x Bare
MI ITEM #08907510
MFR #4309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4309 3-Ply 150 Polyester/Nylon Orange Carboxylated Nitrile Roughtop x Bare
MI ITEM #08907510
MFR #4309

Mfr description
3PLY 150 ORNG CARB R/T
  • Carboxylated nitrile roughtop provides superior service with longer wear, and better cut and gouge resistance than standard compounds used in general purpose roughtop specifications
  • Excellent abrasion resistant properties
  • Popular for boxboard conveying
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.313 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.105 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester/Nylon
  • Clipper
    U2
  • Color
    Orange
  • Compound
    Carbox Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)