Motion
UCHP210D1

NTN
UCHP210D1

Pillow Block Ball Bearing Unit - 50 mm Bore, Cast Iron Material
Mi Item #08907545
MFR #UCHP210D1
Price$295.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP210D1

Pillow Block Ball Bearing Unit - 50 mm Bore, Cast Iron Material
Mi Item #08907545
MFR #UCHP210D1

Mfr description
UCHP210D1 PILL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.81/each

Specifications

Dimensions

  • Base Width
    2.7500 in, 70.0 mm
  • Bore Diameter
    50 mm
  • Overall Width
    70 mm
  • Weight
    8.6 lbs

Details

  • Bearing Number
    UC210D1
  • Country of Origin
    JP
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    HP210D1
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359001501
  • Max Rpm
    3100 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UC210D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359001501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)