Motion
MY3A25TN-100
MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #08907603
MFR #MY3A25TN-100
Price$196.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #08907603
MFR #MY3A25TN-100

Mfr description
MY3A25TN-100 RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in

Details

  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    No
  • Body Option
    Short Type
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN
  • Mounting Type
    Basic
  • Options Included
    Tn (Npt Thread), Without Adjusting Unit
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)