Motion
7000119774 6" 40G RED STIKIT DISC

3M
7000119774 6" 40G RED STIKIT DISC

Stikit™ Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #08907840
MFR #7000119774 6" 40G RED STIKIT DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119774 6" 40G RED STIKIT DISC

Stikit™ Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #08907840
MFR #7000119774 6" 40G RED STIKIT DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000119774 6" 40G RED STIKIT DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Stikit™ attachment makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131011175
  • UPC_NO
    00051131011175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text