Motion
RZQL50TN-50-30

SMC CORP OF AMERICA
RZQL50TN-50-30

Cylinder, 3-Position
Mi Item #08907862
MFR #RZQL50TN-50-30
Price$324.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQL50TN-50-30

Cylinder, 3-Position
Mi Item #08907862
MFR #RZQL50TN-50-30

Mfr description
RZQL50TN-50-30
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: 0.02 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Second Stroke Length
    0.7870 in, 20 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Foot
  • Cylinder Style
    3 Position Actuator
  • Cylinder Suffix
    TN
  • Made to Order
    Yes
  • Mounting Type
    Foot
  • Options Included
    Foot Mounting, Npt Thread
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    NPT Thread
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
  • Special Applications
    Load Stopping
  • Type
    3 Position Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)