Motion
117883.00
General Purpose Motor - 1 ph, 115/208-230 V, 56YZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #08907896
MFR #117883.00
Price$965.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 ph, 115/208-230 V, 56YZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #08907896
MFR #117883.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$965.14/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56YZ
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Weight
    35.00 lbs

Details

  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    M
  • Maximum Speed
    1725 rpm
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Any
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Starting Method
    SM
  • UPC_NO
    691720003954
  • Voltage
    115/208-230 V

Overview

Mfr description
117883.00,1HP,56YZ,1800RPM,1PH
  • Choice of mechanical or solid state starting switch
  • Mechanical switch has over-speed protection
  • Shaft is 5/8 in Dia. X 1.97 in long with 3/16 in keyway
  • Stub shaft on ODE for manual jogging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought