Motion
424XL062
Synchronou & Timing Belt - XL, 212 Teeth, Neoprene Rubber Material
Mi Item #08908233
MFR #424XL062
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - XL, 212 Teeth, Neoprene Rubber Material
Mi Item #08908233
MFR #424XL062

Mfr description
424XL062 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Overall Length
    42.4000 in

Details

  • Belt Type
    XL
  • Cord Material
    Fiberglass
  • Material
    Neoprene Rubber
  • Number Of Teeth  
    212
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)