Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Body TypeRodless
- Bracket 1Guided
- Cushion TypeShock Absorbers
- Cylinder StyleRodless
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Mounting TypeGuided
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesCY1L
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)