Motion
01H90M
Hanger Bearing Housing - Cast Iron Material, Split Housing Construction, 114 mm Base to Centerline, Cylindrical Roller
MI ITEM #08908332
MFR #01H90M
Price$2,235.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing Housing - Cast Iron Material, Split Housing Construction, 114 mm Base to Centerline, Cylindrical Roller
MI ITEM #08908332
MFR #01H90M

Mfr description
01H90MM HOUSING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,235.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    114 mm
  • Weight
    25.838 lb

Details

  • Compatible Bearing Type
    Cylindrical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Hanger Bearing Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)