Motion
23372807055

PFANNENBERG
23372807055

Audible/Visual Signal - 12-15 V dc, 122 dB Max @ 1m, Blue Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 90,000 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #08908423
MFR #23372807055
Price$2,198.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23372807055

Audible/Visual Signal - 12-15 V dc, 122 dB Max @ 1m, Blue Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 90,000 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #08908423
MFR #23372807055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,198.65/each

Specifications

Dimensions

  • Depth
    7.12 in
  • Height
    10.62 in
  • Signaling Area Height
    280.84 ft
  • Signaling Area Length
    320.54 ft
  • Signaling Area Width
    280.84 ft
  • Weight
    5.47 lbs
  • Width
    8.42 in

Details

  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-3
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Cable Entries
    4x M20 knock-outs prepared (on side), 1 knock-out on back
  • Coverage Area 80Db Ambient
    90,000 sq ft
  • Coverage Area 90Db Ambient
    9,000 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    15 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Blue
  • Light Intensity
    96 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.8 A
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    122 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PA X 20-15
  • Mounting Style
    Surface Mount
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Operating Voltage Range
    12-15 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PATROL
  • Service Life Of Light Source
    8,000,000 Flashes
  • Terminal Connection
    2.5 mm2 fine wire with cable end sleeve, AWG 16
  • Voltage Rating
    24

Overview

Mfr description
23372807055 BLUE 24VDC
  • EAC | GL | MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought