Motion
23372801000

PFANNENBERG
23372801000

Audible/Visual Signal - 18-30 V dc, 122 dB Max @ 1m, Clear Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Red Base, 90,000 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #08908427
MFR #23372801000
Price$2,198.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23372801000

Audible/Visual Signal - 18-30 V dc, 122 dB Max @ 1m, Clear Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Red Base, 90,000 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #08908427
MFR #23372801000

Mfr description
23372801000 CLEAR 24VDC
  • 120 dB (A) nominal sound pressure level
  • 1 Hz single flash xenon strobe light, 15 Joules (10 Joules optional)
  • 80 alarm tones with 4 stages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,198.65/each

Specifications

Dimensions

  • Depth
    7.12 in
  • Height
    10.62 in
  • Weight
    5.47 lbs
  • Width
    8.42 in

Details

  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-3
  • Base Color
    Red
  • Bulb Type
    Xenon
  • Coverage Area 80Db Ambient
    90,000 sq ft
  • Coverage Area 90Db Ambient
    9,000 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    15 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Lens Color
    Clear
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    122 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PA X 20-15
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    18-30 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PATROL
  • Service Life Of Light Source
    8,000,000 Flashes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)