Motion
H621-704
0.5 gpm Port Size, NPTF, Male, 4 gpm Max Flow
Mi Item #08908473
MFR #H621-704
Price$175.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 gpm Port Size, NPTF, Male, 4 gpm Max Flow
Mi Item #08908473
MFR #H621-704

Mfr description
H621-704 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.74/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.5 gpm

Details

  • Connection Gender
    Male
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    4 gpm
  • Operating Medium
    Water
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)