Specifications
Dimensions
- Overall Length10.2 in
Details
- Finish CoatingFull Polish Chrome
- Grip StyleErgonomic Handle
- Head ShapeTear Drop
- Release TypeEasy Release
- Reversing StyleStandard Reverse
Overview
Mfr description
CMMT81748 3/8" DR 72T PEAR HEAD
- CORROSION RESISTANCE: Full Polish Chrome Finish
- MINIMAL ARC SWING: 72-tooth Ratchets
- QUICK SIZE IDENTIFICATION: Large Markings