Motion
C-IC 4104
Epoxy Coating - Clear Color
MI ITEM #08908848
MFR #C-IC 4104
Price$951.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - Clear Color
MI ITEM #08908848
MFR #C-IC 4104

Mfr description
1127112 BONDERITE C-IC 4104 AERO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$951.22/each

Specifications

Details

  • Color
    Clear
  • Material Comp
    Nitric Acid, Water
  • Operating Temperature Range
    0 to 40 °C
  • Type
    Liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)