Specifications
Dimensions
- Package Size400 ml
Details
- ApplicationSealing, Structural bonding
- ColorGray
- Package TypeCartridge
- Product FormPaste
- TypeSilicone Sealant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)