Specifications
Dimensions
- Package Size300 ml
Details
- ApplicationBonding, Sealing
- ColorClear
- Package TypeCartridge
- Product FormPaste
- TypeFlexible sealants
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)