Specifications
Dimensions
- Package Size290 ml
Details
- ApplicationBonding, Sealing
- ColorBlack, White and Gray
- Package TypeCartridge
- Product FormPaste
- Standards MetDIN 53504, DIN EN ISO 868
- TypeFlexible sealants
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)