Specifications
Dimensions
- Package Size25 mL
Details
- Acrylic TypeAcrylic
- ApplicationFlexible
- ColorClear
- Package TypeSyringe
- Product FormLiquid
- TypeLight Curing Adhesive
- Viscosity70 to 300 cP
- Viscosity ClassLow
Overview
Mfr description
2298393 LOCTITE AA 3951 25ML ACRYLICS