Motion
C-AK PRECLEAN 2960

LOCTITE CORPORATION
C-AK PRECLEAN 2960

Epoxy Coating - Barrel, Pail, Colorless Color
MI ITEM #08909258
MFR #C-AK PRECLEAN 2960
Price$3,247.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
C-AK PRECLEAN 2960

Epoxy Coating - Barrel, Pail, Colorless Color
MI ITEM #08909258
MFR #C-AK PRECLEAN 2960

Mfr description
594352 BONDERITE C-AK PRECLEAN 2960
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,247.98/each

Specifications

Dimensions

  • Container Size
    202 kg

Details

  • Color
    Colorless
  • Epoxy Color
    Colourless
  • Flash Point
    212 °F
  • Package Type
    Barrel, Pail
  • Type
    Alkaline Cleaner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)