Motion
C-AK 4215 NC-LT

LOCTITE CORPORATION
C-AK 4215 NC-LT

Epoxy Coating - 23 kg, Pail
Mi Item #08909485
MFR #C-AK 4215 NC-LT
Price$1,644.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
C-AK 4215 NC-LT

Epoxy Coating - 23 kg, Pail
Mi Item #08909485
MFR #C-AK 4215 NC-LT

Mfr description
785191 BONDERITE C-AK 4215 NC-LT AERO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,644.41/each

Specifications

Dimensions

  • Container Size
    23 kg
  • Package Size
    23 kg

Details

  • Application
    Immersion, Spray And Ultrasonic
  • Max Operating Temperature
    50 °C
  • Operating Temperature Range
    -10 to 50 °C
  • Package Type
    Pail
  • Type
    Industrial Degreaser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)