Motion
CDL1L160-600B

SMC CORP OF AMERICA
CDL1L160-600B

Cylinderinder with lock, CL1, Tie Rod
Mi Item #08909835
MFR #CDL1L160-600B
Price$2,476.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDL1L160-600B

Cylinderinder with lock, CL1, Tie Rod
Mi Item #08909835
MFR #CDL1L160-600B

Mfr description
CDL1L160-600B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.24/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Country of Origin
    US
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Product Type
    Locking Air Cylinders
  • Series
    CL1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)